HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Screwdriver Set, Slotted/Phillips, 4 Pc

KLEIN TOOLS| Zoro #: G0774112| Mfr #: 85484

$21.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASME, ANSI
Shank Material: steel
Number of Pieces: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0774112 Mfr #: 85484
Standards: ASME, ANSIShank Material: steel
Number of Pieces: 4Tether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Material: Acetate with Vinyl GripFinish: Chrome
Item: Screwdriver SetIncludes: Keystone Slotted 1/16" x 2", Cabinet 3/32" x 3", 1/8" x 3", Phillips #0 x 3"
Shank Shape: RoundHandle Design: Cushion Grip
Country of Origin (subject to change): United States

Description

Screwdriver Sets, Screwdriver Set, Screwdriver Tip Style Keystone Slotted/Phillips, Tip Style Group Standard, Tip Size 3/32 In., 1/16 In., 1/8 In., #0, Handle Material Acetate with Vinyl Grip, 2 In. to 3 In., Overall Length 4-3/4 In. to 5-3/4 In., Includes Keystone Slotted 1/16 In. x 2 In., Cabinet 3/32 In. x 3 In., 1/8 In. x 3 In., Phillips #0 x 3 In., Standard Tool (Accessory Needed for Tethering), ESD Safe No, Uninsulated, Nonsparking No, Handle Design Cushion Grip, Number of Pieces 4

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews