DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Screwdriver Set, Slotted/Phillips, 5 Pc

KLEIN TOOLS| Zoro #: G2043036| Mfr #: 85075

$42.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASME, ANSI
Shank Material: steel
Number of Pieces: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2043036 Mfr #: 85075
Standards: ASME, ANSIShank Material: steel
Number of Pieces: 5Handle Material: Acetate with Vinyl Grip
Finish: ChromeItem: Screwdriver Set
Shank Shape: Round, SquareHandle Design: Cushion Grip
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Screwdriver Sets, Screwdriver Set, Screwdriver Tip Style Keystone Slotted/Phillips, Tip Style Group Standard, Tip Size 3/16 In., 5/16 In., 1/4 In., #2, Handle Material Acetate with Vinyl Grip, 4 In. to 6 In., Overall Length 8-5/16 In. to 10-15/16 In., Includes Keystone Slotted 1/4 In. x 4 In., 5/16 x 6 In., Cabinet 1/4 In. x 6 In., 3-1/16 In. x 6 In., Phillips #2 x 4 In. and reusable plastic container, Standard Tool (Accessory Needed for Tethering), ESD Safe No, Uninsulated, Nonsparking No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews