KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screwdriver Set, Square, 4 Pc

KLEIN TOOLS| Zoro #: G1822116| Mfr #: 85664

$30.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 4
Item: Screwdriver Set
Includes: Robertson Square Recess #0 x 4", #1 x 4", #2 x 4", #3 x 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1822116 Mfr #: 85664
Number of Pieces: 4Item: Screwdriver Set
Includes: Robertson Square Recess #0 x 4", #1 x 4", #2 x 4", #3 x 4"Handle Design: Cushion Grip
Finish: ChromeShank Material: steel
Handle Material: Acetate with Vinyl GripShank Shape: Round
Standards: ASME, ANSITether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Screwdriver Sets, Screwdriver Set, Screwdriver Tip Style Slotted/Square, Tip Style Group Slotted, Square, Tip Size #0, #1, #2, #3, Handle Material Acetate with Vinyl Grip, 4 In., Overall Length 7-3/4 In. to 8-1/4 In., Includes Robertson Square Recess #0 x 4 In., #1 x 4 In., #2 x 4 In., #3 x 4 In., Standard Tool (Accessory Needed for Tethering), ESD Safe No, Uninsulated, Nonsparking No, Handle Design Cushion Grip, Number of Pieces 4, Shank Shape Round, Shank Material Steel, Chrome Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews