Screwdriver, Slotted, 1/2x12 In, Square

KLEIN TOOLS| Zoro #: G1578306| Mfr #: 600-12

$18.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Cushion Grip
Tip Size: 1/2"
Handle Material: Acetate with Rubber Grip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1578306 Mfr #: 600-12
Handle Design: Cushion GripTip Size: 1/2"
Handle Material: Acetate with Rubber GripFeatures: Tip ID on Handle
Tip Style Group: SlottedOverall Length: 17-7/16"
Tip Style: Keystone SlottedShank Material: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Standards: ASME, ANSI
Finish: ChromeShank Shape: Square
Shank Length: 12"Item: Screwdriver
Country of Origin (subject to change): United States

Description

Screwdriver, Handle Material Acetate with Rubber Grip, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 1/2 In., Shank Length 12 In., Standard Tool (Accessory Needed for Tethering), Handle Design Cushion Grip, Square Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 17-7/16 In., Features Tip ID on Handle, Standards ASME, ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews