Screwdriver, Slotted, 3/8x8 In, Square

KLEIN TOOLS| Zoro #: G0445645| Mfr #: 600-8

$14.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASME, ANSI
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Keystone Slotted
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0445645 Mfr #: 600-8
Standards: ASME, ANSITether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Keystone SlottedShank Material: steel
Handle Design: Cushion GripShank Shape: Square
Features: Tip ID on HandleItem: Screwdriver
Handle Material: Acetate with Rubber GripShank Length: 8"
Tip Style Group: SlottedOverall Length: 13-7/16"
Tip Size: 3/8"Finish: Chrome
Country of Origin (subject to change): United States

Description

Screwdriver, Handle Material Acetate with Rubber Grip, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 3/8 In., Shank Length 8 In., Standard Tool (Accessory Needed for Tethering), Handle Design Cushion Grip, Square Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 13-7/16 In., Features Tip ID on Handle, Standards ASME, ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews