Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Screwdriver, Square, #2x4 In, Round

KLEIN TOOLS| Zoro #: G2304854| Mfr #: 662

$8.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Cushion Grip
Tip Size: #2
Handle Material: Acetate with Rubber Grip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2304854 Mfr #: 662
Handle Design: Cushion GripTip Size: #2
Handle Material: Acetate with Rubber GripFeatures: Tip ID on Handle
Tip Style Group: SquareOverall Length: 8-1/4"
Tip Style: Robertson Square RecessShank Material: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Standards: ASME, ANSI
Finish: ChromeShank Shape: Round
Shank Length: 4"Item: Screwdriver
Country of Origin (subject to change): United States

Description

Screwdriver, Handle Material Acetate with Rubber Grip, Tip Style Group Square, Tip Style Robertson Square Recess, Tip Size #2, Shank Length 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Cushion Grip, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 8-1/4 In., Features Tip ID on Handle, Standards ASME, ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews