Screwdriver, Square, #3x4 In, Round

KLEIN TOOLS| Zoro #: G0425573| Mfr #: 663

$8.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Cushion Grip
Tip Size: #3
Handle Material: Acetate with Rubber Grip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0425573 Mfr #: 663
Handle Design: Cushion GripTip Size: #3
Handle Material: Acetate with Rubber GripFeatures: Tip ID on Handle
Tip Style Group: SquareOverall Length: 8-1/4"
Tip Style: Robertson Square RecessShank Material: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Standards: ASTM F1505, IEC 60900
Finish: ChromeShank Shape: Round
Shank Length: 4"Item: Screwdriver
Country of Origin (subject to change): United States

Description

Screwdriver, Handle Material Acetate with Rubber Grip, Tip Style Group Square, Tip Style Robertson Square Recess, Tip Size #3, Shank Length 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Cushion Grip, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 8-1/4 In., Features Tip ID on Handle, Standards ASTM F1505, IEC 60900

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews