Klein Tools
General Purpose Torx Screwdriver T15 Round
Mfr # 19542
Zoro # G1802394
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T15
- Handle Material Plastic
- Handle Design Cushion Grip
Explore More Products
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round 601-6
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round 608-10
- KLEIN TOOLS General Purpose Slotted Screwdriver 5/16 in Square 600-6
- KLEIN TOOLS Screw Starter Screwdriver 1/2 in Round K14
- KLEIN TOOLS Multi-Bit Electronics Screwdriver Rotating, SAE, 4-In-1 #0, #00, 1/8 in, 3/32 in, 6 1/2 in L 32581
- KLEIN TOOLS Screwdriver, Adjustable Length, SQ #1, #2 #1, #2 4" to 8" 32708
- KLEIN TOOLS Screwdriver Blades, Double-Ended TORX 2PK 13158INSP
- KLEIN TOOLS Heavy Duty Knee Pad Sleeves, L/XL 60611
- KLEIN TOOLS Screwdriver Blades, Double-End Slot 2PK 13157INSP
- ECLIPSE TOOLS Robertson Screwdriver, S2x4", Rubber Gri 800-107
- CRAFTSMAN Slotted Acetate Screwdriver, 3/8"x8 CMHT65026
- Klein Tools Screwdrivers and Nutdrivers