Screwdriver, Torx(R), T25x4 In, Round

KLEIN TOOLS| Zoro #: G0672366| Mfr #: 19544

$7.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Cushion Grip
Tip Size: T25
Shank Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0672366 Mfr #: 19544
Handle Design: Cushion GripTip Size: T25
Shank Material: steelHandle Material: Acetate with Rubber Grip
Features: Tip ID on HandleTip Style: Torx(R)
Overall Length: 8-5/16"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Finish: Chrome with Black Oxide TipShank Shape: Round
Shank Length: 4"Item: Screwdriver
Country of Origin (subject to change): United States

Description

Screwdriver, Handle Material Acetate w/Cushion Grip, Tip Style Group Torx(r)/Star, Tip Style Torx(r), Tip Size T25, Shank Length 4 In., Standard Tool(Accessory Needed for Tethering), Handle Design Cushion Grip, Round Shank Shape, Shank Material Steel, Chrome Shank, Black Oxide Tip Finish, Overall Length 8-5/16 In., Features Color-Coded Handle Ends w/Tip ID

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews