Screwdriver, Torx(R), T27x4 In, Round

KLEIN TOOLS| Zoro #: G1382525| Mfr #: 19545

$7.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Chrome with Black Oxide Tip
Shank Material: steel
Features: Tip ID on Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1382525 Mfr #: 19545
Finish: Chrome with Black Oxide TipShank Material: steel
Features: Tip ID on HandleShank Shape: Round
Item: ScrewdriverShank Length: 4"
Handle Material: Acetate with Rubber GripOverall Length: 8-5/16"
Tip Style: Torx(R)Tip Size: T27
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Cushion Grip
Country of Origin (subject to change): United States

Description

Screwdriver, Handle Material Acetate with Rubber Grip, Tip Style Group Star/Torx(R), Tip Style Torx(R), Tip Size T27, Shank Length 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Cushion Grip, Round Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 8-5/16 In., Features Tip ID on Handle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews