Klein Tools
Serrated Duct Knife, 10.781", Blade Material: Stainless Steel
Mfr # DK06
Zoro # G0580417
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10.781"
- Material Blade Material: Stainless Steel
- Features Cuts Duct Board and Flexible Duct; Double-Edged Knife-Regular and Serrated; Puncture Resistant Nylon Sheath with Belt Loop; Cushion-Grip Handle for Comfort
Explore More Products
- KLEIN TOOLS Hand Notcher, 9", Steel 86526
- KLEIN TOOLS Spring Action Snip, Straight, 6-3/8" 744
- KLEIN TOOLS Light Metal Snip, Straight, 7-1/8" 147
- KLEIN TOOLS Light Metal Snips, Curved Blades, Curved, 5-1/2" 147C
- KLEIN TOOLS Threadclip, 4-1/2-Inch HTC5
- KLEIN TOOLS Aviation Snips, Wire Cutter, Straight, Straight/Wide Curves, 10.063'' 1202S
- KLEIN TOOLS Duct Stretcher 89565
- KLEIN TOOLS Folding Tool, 18-Inch 86532
- KLEIN TOOLS Offset Seamer, 5.4", Steel 86524
- MALCO MC14ARB Replacement Blades For MC14A MC14ARB
- CRESCENT WISS Folding Tool, 24", 16 ga Steel WF24
- Klein Tools Knives, Cutters & Snips