KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shop Shears, Straight, 7 In. L

KLEIN TOOLS| Zoro #: G0458342| Mfr #: 22000

$25.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Nickel Chrome Plating Resists Corrosion and Rusting, High Leverage Provides Powerful Cutting Action for Light Metals, Rubber and Heavy Fabrics.
Length of Cut: 1-3/4"
Handle Style: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0458342 Mfr #: 22000
Features: Nickel Chrome Plating Resists Corrosion and Rusting, High Leverage Provides Powerful Cutting Action for Light Metals, Rubber and Heavy Fabrics.Length of Cut: 1-3/4"
Handle Style: StraightAdjustable: No
Item: Shop ShearsHandle Color: Chrome
Left/Right Hand: Right HandTip Shape: Sharp
Handle Material: Nickel Chrome PlatedBlade Material: Nickel Chrome
Overall Length: 7"Application: For Cutting Light Metals, Rubber and Heavy Fabrics
Handle Design: Ring and Enlarged BowPrimary Application: Shop
Cutting Edge: KnifeCountry of Origin (subject to change): United States

Description

Primary Application Shop, Shop Shears, Right Hand, Handle Style Straight, Overall Length 7 In., Length of Cut 1-3/4 In., Blade Material Nickel Chrome, Tip Shape Sharp, Cutting Edge Knife, Adjustable No, Handle Design Ring and Enlarged Bow, Handle Material Nickel Chrome Plated, Handle Color Chrome, Features Nickel Chrome Plating Resists Corrosion and Rusting, High Leverage Provides Powerful Cutting Action for Light Metals, Rubber and Heavy Fabrics.

Reviews