Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Straight Hand Seamer, 3"

  • Zoro #: G6936769
  • Mfr #: 86522
Klein Tools Straight Hand Seamer, 3" 86522
Klein Tools Straight Hand Seamer, 3" 86522
$37.07
  • Number of Pieces: 1
  • Overall Length: 8.6"
  • Features: Compound-Leverage Mechanism Easily and Accurately Bends, Seams, and Flattens Sheet Metal; Self-Opening Latch, Jaw Notched with 1/4-Inch Increments
See full product details
Orders over $75 ship free.

Klein Tools #86522 Specifications

  • Zoro #: G6936769
  • Mfr #: 86522
Number of Pieces: 1 Overall Length: 8.6"
Features: Compound-Leverage Mechanism Easily and Accurately Bends, Seams, and Flattens Sheet Metal; Self-Opening Latch, Jaw Notched with 1/4-Inch Increments Item: Straight Hand Seamer,3"
Material: Steel Cutting Action: Straight
Jaw Width: Overall Width: 3-1/2" Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Warning: You must be 18 years of age or older to purchase a knife.

• Compound-leverage mechanism easily and accurately bends, seams, and flattens sheet metal• 3-inch jaw folds 22 gauge steel and 24 gauge stainless steel• Jaw marked in 1/4-inch (6 mm) increments for precise bending measurements• All-steel construction and nickel-chrome plated hardware for long life and durability• Convenient self-opening latch for one handed operation• Quality tool for HVAC professionals provides superior results• Comfortable, contoured grips cover hardened steel handles

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Klein Tools #86522