Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Stubby Screwdriver, Ratcheting, 6-In-1

  • Zoro #: G6516581
  • Mfr #: 32593

$17.21

Details
  • Tip Style: Phillips; Hex; Slotted
  • Shank Length: 1.297"
  • Handle Type: Cushion Grip
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Klein Tools #32593 Specifications

  • Zoro #: G6516581
  • Mfr #: 32593
Tip Style: Phillips; Hex; Slotted Shank Length: 1.297"
Handle Type: Cushion Grip Item: Stubby Screwdriver,Ratcheting,6-In-1
SAE or Metric: SAE Shank Material: steel
Tip Size: #1, #2; 1/4", 5/16"; 1/4", 3/16" Overall Length: 3.5"
Features: Ratcheting Mechanism Allows User To Work Faster And With More Efficiency; Ratcheting Mechanism Number of Pieces: 7
Country of Origin (subject to change): Taiwan, Province of China

Description

Stubby Screwdriver,Ratcheting,6-In-1

 

  • The ratcheting mechanism on this stubby screwdriver lets you work faster with more efficiency. Includes 1/4-inch and 5/16-inch nut drivers. With its Cushion-Grip handle, the stubby interchangeable screwdriver/nut driver is comfortable and efficient. Made of the highest-quality tempered steel, strong, durable tips are manufactured with square edges to securely fit screw opening. They resist slippage and provide positive turning action. The strong nut driver function improves bit-holding power.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Klein Tools #32593