Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Stubby Screwdriver, Square Recess, 6-In-1

  • Zoro #: G6516575
  • Mfr #: 32594

$17.02

Details
  • Features: Ratcheting Mechanism Allows User To Work Faster And With More Efficiency; Ratcheting Mechanism
  • Number of Pieces: 7
  • Handle Type: Cushion Grip
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Klein Tools #32594 Specifications

  • Zoro #: G6516575
  • Mfr #: 32594
Features: Ratcheting Mechanism Allows User To Work Faster And With More Efficiency; Ratcheting Mechanism Number of Pieces: 7
Handle Type: Cushion Grip SAE or Metric: SAE
Tip Size: #2; #1,#2; 1/4", 5/16"; 3/16" Shank Length: 1.297"
Shank Material: steel Tip Style: Phillips, Square, Slotted, Hex
Overall Length: 3.5" Country of Origin (subject to change): Taiwan, Province of China

Description

Find everything you need for at-home construction with our selection of multi-bit screwdrivers, screwdriver bits, and nutsetters. This nan includes characteristics like: OVERALL LENGTH: 3.5", SAE OR METRIC: SAE, NUMBER OF PIECES: 7

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Klein Tools #32594