Shop Alternate Products
This Product is Discontinued
Klein Tools
Hex, TORX, Spanners Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (Discontinued)
Mfr # 32291
Zoro # G1532023
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- Overall Length 8 1/2 in
- Bit Style Hex, TORX, Spanners
- Measurement Type SAE
- Finish Steel