customer-service Help
Klein Tools

Tan Canvas 1 Pockets

Klein Tools Tan Canvas 1 Pockets 5416TSR
Hover or click to zoom Tap to zoom
$20.15
  • Material: Canvas
  • Number of Pockets: 1
  • Color: Tan
See full product details
Orders over $75 ship free.

Total: $20.15

Klein Tools #5416TSR Specifications

  • Material: Canvas
  • Number of Pockets: 1
  • Color: Tan
  • Width: 9"
  • Length: 5"
  • Features: Drain Holes at the Bottom to Release Any Built-Up Water
  • Number of Pieces: 1
  • Width (In.): 9 in
  • Tool Storage Type Included: Tool Pouch
  • Depth (In.): 5 in
  • Type: Bull-Pin and Bolt Bag
  • Height (In.): 10 in
  • Fits Belts Up To (In.): 3 in
  • Item: Tool Pouch
  • Tether Capable: Tether Ready
  • Height: 10"
  • Application: Carrying Small Parts
  • Tether Style: Tether Ready
  • Overall Height: 10 in
  • Overall Width: 9 in
  • Number of Inside Pockets: 1
  • Closure Type: Open Top
  • Number of Outside Pockets: 0
  • Overall Depth: 5 in
  • Belt Width: 3 in
  • For Maximum Tool Length: 1 5/16 in
  • Compatible with Product Type: Bull Pin
  • For Maximum Belt Width: 3 in
  • Belt Attachment Type: Slotted
  • Style: Tool Pouch
  • Attachment Type: Belt Slot
  • Country of Origin (subject to change): United States

Description

Klein's Bull-Pin and Bolt Bag holds two different bull pin sizes (1-Inch and 1-5/16-Inch). Made of sturdy No. 4 canvas and a double bottom, this bag features drain holes at the bottom to release any built-up water. Tunnel loops fit belt widths up to 3-Inch (76 mm). Tool bag is made of No. 4 canvas. Bolt Bag has drain holes to release any water build-up. Accommodates two different bull pin sizes (1-Inch and 1-5/16-Inch). Tunnel loop fits belts up to 3-Inches (76 mm) wide. Stitched and riveted to ensure long life. Double-bottom for added protection on the job. Assembled in USA of U.S. and imported components.

Restrictions and Compliance

Reviews of Klein Tools #5416TSR