Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tape Measure Holder, 4-1/2"

  • Zoro #: G7551205
  • Mfr #: 5195
Klein Tools Tape Measure Holder,  4-1/2" 5195
Klein Tools Tape Measure Holder,  4-1/2" 5195
$11.61
  • Item: Tape Measure Holder
  • Material: Leather
  • Height: 7 in
See full product details
Orders over $75 ship free.

Klein Tools #5195 Specifications

  • Zoro #: G7551205
  • Mfr #: 5195
Item: Tape Measure Holder Material: Leather
Height: 7 in Overall Length: 4-1/2"
Tool Storage Type Included: Tool Pouch Color: natural
For Use With: 20 and 25 ft Tape Measures Fits Belts Up To: 2 1/2 in
Features: Cut-Out Sides For Easy Access, Riveted Type: Medium
Width: 4 1/2 in Number of Pockets: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tape Measure Holder, Medium, Material Leather, Number of Pockets 1, Width 4 1/2 in, Height 7 in, Fits Belts Up To 2 1/2 in, For Use With 20 and 25 ft Tape Measures, Color Natural, Cut-Out Sides For Easy Access, Riveted

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Klein Tools #5195