PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Telescoping Fish Stick, 22 ft, Fiberglass

KLEIN TOOLS| Zoro #: G1991595| Mfr #: 56105

$233.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: FiberglassColor: WhitePole Diameter: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1991595 Mfr #: 56105
Material: FiberglassColor: White
Pole Diameter: 2"Length: 22 ft.
Item: Telescoping Fish StickFlexibility: Medium
Features: Sections Lock Securely Into Place And Will Not Unexpectedly Spin Loose Or Collapse. High Quality, Rigid Fiberglass Is Sturdy, Lightweight And Slides Easily Over Obstructions. Large Capacity Hook/Skid Tip Pulls Multiple Wires Easily And Has A Separate Eyelet For Wire Tie-On. Protective Carry Case Available (6LFW2).Includes: Large Capacity Hook/Skid Tip, Separate Eyelet For Wire Tie-On.
Country of Origin (subject to change): United States

Description

Telescoping Fish Stick, Fiberglass, Length 22 ft., Pole Diameter 2 In., Medium Flexibility, White, Includes Large Capacity Hook/Skid Tip, Separate Eyelet For Wire Tie-On., Features Sections Lock Securely Into Place And Will Not Unexpectedly Spin Loose Or Collapse. High Quality, Rigid Fiberglass Is Sturdy, Lightweight And Slides Easily Over Obstructions. Large Capacity Hook/Skid Tip Pulls Multiple Wires Easily And Has A Separate Eyelet For Wire Tie-On. Protective Carry Case Available (G0921261).

Reviews