Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Tool Backpack, Ballistic Weave, Black/Orange, 39 Pockets, 14-1/2"

  • Zoro #: G9040184
  • Mfr #: 55421BP-14

$91.52

Details
  • Item: Tool Backpack
  • Nominal Overall Height: 20"
  • Width: 7-1/4"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Klein Tools #55421BP-14 Specifications

  • Zoro #: G9040184
  • Mfr #: 55421BP-14
Item: Tool Backpack Nominal Overall Height: 20"
Width: 7-1/4" Nominal Overall Width: 14"
Features: Hard Molded Front Pocket Protects Safety Glasses, Front Zipper Pocket for Small Parts and Tools, Taller Bag and Interior Pockets Allow for Long Screwdrivers, Orange Interior for Tool Visibility, Fully Molded Bottom Protects From the Elements, Shoulder Strap and Padded Handles for Carrying Closure Type: zipper
Overall Height: 20" Color: Black/Orange
Height: 20" Material: 1680D Ballistic Weave
Number of Pieces: 1 Number of Outside Pockets: 4
Primary Tool Bag Color: Black Overall Width: 14-1/2"
Typical Bag or Tote Application: Electricians Length: 14-1/2"
Number of Pockets: 39 Basic Material: Polyester
Number of Inside Pockets: 35 Nominal Overall Depth: 7"
Tool Storage Type Included: Backpack Overall Depth: 7-1/4"
Country of Origin (subject to change): China

Description

Klein Tools Tool Backpack include characteristics like: Material: 1680D Ballistic Polyester, Color: Black/Orange.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Klein Tools #55421BP-14