12-1/2" General Purpose Tool Bag, Camouflage

KLEIN TOOLS| Zoro #: G0687723| Mfr #: 5139C

$9.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Primary Tool Bag Color: Camouflage
Color: Camouflage
Nominal Overall Width: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0687723 Mfr #: 5139C
Primary Tool Bag Color: CamouflageColor: Camouflage
Nominal Overall Width: 12"Nominal Overall Depth: 1"
Basic Material: NylonNumber of Inside Pockets: 0
Number of Outside Pockets: 0Typical Bag or Tote Application: General Purpose
Overall Height: 7"Number of Pockets: 1
Features: Storage for Pliers, Wrenches, Screwdrivers, Nut Drivers, Other Tools and Spare PartsMaterial: Ballistic Nylon
Number of Pieces: 1Overall Depth: 1"
Closure Type: zipperItem: Tool Bag
Nominal Overall Height: 7"Overall Width: 12-1/2"
Country of Origin (subject to change): United States

Description

Tool Bag, General Purpose, Number of Pockets 1, Nylon, Closure Type Zipper, Nominal Overall Width 12 In., Nominal Overall Depth 1 In., Nominal Overall Height 7 In., Primary Tool Bag Color Camouflage, Number of Pieces 1, Overall Width 12-1/2 In., Overall Depth 1 In., Overall Height 7 In., Number of Inside Pockets 0, Number of Outside Pockets 0, Color Camouflage, Material Ballistic Nylon, Features Storage For Pliers, Wrenches, Screwdrivers, Nut Drivers, Other Tools and Spare Parts

Reviews