LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

12-1/2" General Purpose Tool Bag Set, 4 Piece

KLEIN TOOLS| Zoro #: G1238167| Mfr #: 5140

$36.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Primary Tool Bag Color: Multiple
Material: #10 Canvas
Closure Type: zipper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1238167 Mfr #: 5140
Primary Tool Bag Color: MultipleMaterial: #10 Canvas
Closure Type: zipperNumber of Outside Pockets: 0
Nominal Overall Depth: 1"Typical Bag or Tote Application: General Purpose
Number of Pieces: 4Includes: Heavy-duty Brass Zipper
Number of Pockets: 4Color: Blue/Green/Orange/Yellow
Overall Depth: 1"Features: Storage for Pliers, Wrenches, Screwdrivers, Nut Drivers, Other Tools and Spare Parts
Number of Inside Pockets: 0Nominal Overall Height: 7"
Nominal Overall Width: 12"Basic Material: Canvas
Overall Width: 12-1/2"Overall Height: 7"
Country of Origin (subject to change): United States

Description

Tool Bag Set, General Purpose, Number of Pockets 4, Canvas, Closure Type Zipper, Nominal Overall Width 12 In., Nominal Overall Depth 1 In., Nominal Overall Height 7 In., Primary Tool Bag Color Multiple, Number of Pieces 4, Overall Width 12-1/2 In., Overall Depth 1 In., Overall Height 7 In., Number of Inside Pockets 0, Number of Outside Pockets 0, Color Blue/Green/Orange/Yellow, Material #10 Canvas, Features Storage for Pliers, Wrenches, Screwdrivers, Nut Drivers, Other Tools and Spare Parts

Reviews