Klein Tools
Tool Belt with Quick Release Buckle, M
Mfr # 5425M
Zoro # G0588430
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mildew Resistant Blend of Cotton/Polyester Webbing
- SAE or Metric SAE
- Width 2"
- Features Features A Forged, Quick-Release Buckle for Emergency Situations Where the User Has to Quickly Disengage the Belt
- Belt Type Tool Belt
Explore More Products
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, M, 27 Pockets 5710M
- KLEIN TOOLS Leather Slotted, 8-Inch, 9 -Inch Pliers, 1 Pockets 5107-9
- KLEIN TOOLS Black Ballistic Nylon 15 Pockets 5243
- KLEIN TOOLS Black Canvas 1 Pockets 51A
- KLEIN TOOLS Black Leather 4 Pockets 5118C
- KLEIN TOOLS Black Leather 11 Pockets 5167
- KLEIN TOOLS Tool Holder Tension Straps 5890
- KLEIN TOOLS Iron Worker Tool Holder Essentials Set 5800HRN
- KLEIN TOOLS 22-Inch Leather Cushion Belt Pad 87904
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, 26 Pockets 55429
- GATORBACK Professional Carpenter's Tool Belt Combo - Medium 31" - 34" B140-M
- Klein Tools Tool Belts & Pouches