Klein Tools
Tool Storage Bucket, Orange/White, 10" Height
- Zoro #: G4813261
- Mfr #: 5144BHHB
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Closure Type: Open Top
- Color: Orange
- Height: 10"
- Length: 14"
- Material: Plastic Exterior, Canvas Interior, Polypropylene Bottom
- Width: 7"
- Width (In.): 14 in
- Type: w/Handles
$71.90
Ships from United States
Subtotal: $71.90
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Klein Tools #5144BHHB Specifications
- Zoro #: G4813261
- Mfr #: 5144BHHB
- UPC #: 092644621321
- Closure Type: Open Top
- Color: Orange
- Height: 10"
- Length: 14"
- Material: Plastic Exterior, Canvas Interior, Polypropylene Bottom
- Width: 7"
- Width (In.): 14 in
- Type: w/Handles
- Features: Drain Holes on Bottom, Withstand Harsh Jobsite Conditions, All-Purpose Tool Bucket
- Height (In.): 10 in
- Number of Pockets (Inside): 15
- Number of Pockets (Outside): 0
- Item: Bucket Bag
- Depth (In.): 7 in
- For Use With: Not Load Rated
- Tool Storage Type Included: Bucket Bag
- Number of Inside Pockets: 14
- Number of Outside Pockets: 0
- Number of Pockets: 14
- Overall Height: 10 in
- Overall Width: 14 in
- Overall Length: 14 in
- Bag Material: Plastic
- Material Weight: 2 lb
- Reinforced Bottom: Yes
- Shape: Oval
- Body Color: Orange
- Bag Type: Straight Wall
- Includes Hang Strap: No
- Hang Strap Type: None
- Attachment Type: None
- Country of Origin (subject to change): United States
Description
Bucket Bag, Bag Material Plastic, Bag Type Straight Wall, Body Color Orange, Closure Type Open Top, Features Drain Holes on Bottom, Withstand Harsh Jobsite Conditions, All-Purpose Tool Bucket, Attachment Type None, Material Weight 2 lb, Number of Inside Pockets 14, Number of Outside Pockets 0, Number of Pockets 14, Overall Height 10 in, Overall Length 14 in, Overall Width 14 in, Reinforced Bottom Yes, Shape Oval, Includes Hang Strap No
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Klein Tools #5144BHHB
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KLEIN TOOLS Tradesman Proâ„¢ Tool Master Rolling Tool Bag, 19 Pockets, 22-Inch 55473RTB
- KLEIN TOOLS Glove Bag, Durable #10 Canvas, 1 Pockets, Tan, 2-3/4" to 5-1/2" Height 5124-19
- KLEIN TOOLS Canvas Bolt Bag, Flame-Retardant, #4 Flame Resistant Canvas, 9" Height 5416TFR
- KLEIN TOOLS Wide-Mouth Tool Bag, Heavy-Duty #8 Natural Canvas, 1 Pockets 5102-22
- KLEIN TOOLS Canvas Bucket, #4 Canvas, Black Molded Polypropylene (Bottom) 5172PS
- KLEIN TOOLS Klein Tools 409-5539LRED Large Canvas Bag with Zipper; Red 409-5539LRED
- MRCOOL Two-Tone Tool Bag MTB
- CAT 16 Inch Pro Wide-Mouth Tool Bag 240044
- ERGODYNE Rolling Bag, 1200D Polyester, Heavy-Gauge Nylon Stitching, 5 Pockets GB5120
- BIG TIME PRODUCTS Awp Mini Tool Pouch 1L-23021-3
- MILWAUKEE TOOL Tool Bag , 1680D Ballistic Polyester , 60 Pockets, Red/Black , 48-22-8300, 48-22-8436
- Klein Tools Tool Bags, Backpacks & Totes