Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

V-Gard Hard Hat, 4 pt. Ratchet, Wh

  • Zoro #: G1278737
  • Mfr #: 60031

$32.48

  • ANSI Electrical Class: C, E
  • Fits Hat Size: 6 to 8
  • Hard Hat Suspension: 4 pt. Ratchet
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Klein Tools #60031 Specifications

  • Zoro #: G1278737
  • Mfr #: 60031
ANSI Electrical Class: C, E Fits Hat Size: 6 to 8
Hard Hat Suspension: 4 pt. Ratchet Number of Suspension Points: 4
Head Protection Style: Full Brim Hard Hat ANSI Class: E
Head Protection Suspension Type: Ratchet (4-Point) Hard Hat Sub-Category: Helmet Backs Contain The Klein Logo With American Flag
Item: V-Gard Hard Hat Color: White
ANSI Impact Type: 1 Hard Hat ANSI Type: 1
Shell Material: Polyethylene Venting: No
Graphics: Logo Head Protection Material: Polyethylene
Accessory Slots: No Head Protection Venting: No
Shell Material - Head Protection: Polyethylene Standards: ANSI Z89.1-2003, CSA Z94.1-2005
ANSI Classification: Type 1, Class E Hard Hat Style: Full Brim
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

When being used, the hard hat headbands and chin and neck straps should be adjusted for a comfortable fit. Liners or sweatbands can be added for warmth or cooling. Klein Tools V-Gard Hard Hat include characteristics like: Color: White, Hard Hat Style: Full Brim.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Klein Tools #60031