DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

20" General Purpose Tool Bag, 15 Pockets, Black/Tan

KLEIN TOOLS| Zoro #: G0880302| Mfr #: 5003-20

$100.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Primary Tool Bag Color: Black
Color: Black/Tan
Nominal Overall Width: 20"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0880302 Mfr #: 5003-20
Primary Tool Bag Color: BlackColor: Black/Tan
Nominal Overall Width: 20"Nominal Overall Depth: 6"
Basic Material: CanvasNumber of Inside Pockets: 14
Number of Outside Pockets: 1Typical Bag or Tote Application: General Purpose
Overall Height: 15"Number of Pockets: 15
Features: Steel-Frame Mouth with Hinge, Shoulder Strap Mounts, Reinforced Leather Bottom And 3" Of Sides Covered With Black Leather Blocks Moisture, 2" Wide Web Handles, Leather Handle Wrap, External Tool Loop Handle In The WebbingMaterial: #8 Canvas
Number of Pieces: 1Overall Depth: 6"
Closure Type: ClaspItem: Wide-Mouth Tool Bag
Nominal Overall Height: 15"Overall Width: 20"
Country of Origin (subject to change): United States

Description

Wide-Mouth Tool Bag, General Purpose, Number of Pockets 15, Canvas, Closure Type Clasp, Nominal Overall Width 20 In., Nominal Overall Depth 6 In., Nominal Overall Height 15 In., Primary Tool Bag Color Black, Number of Pieces 1, Overall Width 20 In., Overall Depth 6 In., Overall Height 15 In., Number of Inside Pockets 14, Number of Outside Pockets 1, Color Black/Tan, Material #8 Canvas

Reviews