Klein Tools
8 in Wire Stripper 10 to 18 AWG, 12 to 20 AWG
Mfr # 11055-INS
Zoro # G2231381
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 to 10 AWG
- Overall Length 8 in
- Material Steel
- Features Strong Gripping Serrated Nose for Bending, Shaping and Pulling of Wire
- Application Cutting, Looping, Stripping
Explore More Products
- KLEIN TOOLS 6 1/4 in Dieless Crimper VDV211-063
- KLEIN TOOLS 9 3/4 in Crimper 10 to 22 AWG 1005-INS
- KLEIN TOOLS 9 in Ratchet Crimper T1715
- KLEIN TOOLS Replacement Blade Kit for Compact Pass-Thru™ Crimper VDV999078
- KLEIN TOOLS 5 in Wire Stripper Strips and Cuts: 26 to 12 AWG Solid and Stranded 1003
- KLEIN TOOLS 7 3/4 in Wire Stripper 1000
- KLEIN TOOLS 6 1/8 in Wire Stripper 0.15 to 4.0 sq mm 1011M
- KLEIN TOOLS Ratchet Cable Cutter KL390142
- KLEIN TOOLS Battery-Operated Cutter/Crimper, No Heads, 4 Ah BAT207T134H
- PROSKIT CAT 7 Modular Plug Crimping Tool CP-335
- IRWIN IRWIN VISE-GRIP® 2078300 8" Self-Adjusting Wire Stripper/Cutter/Crimper W/ Pro Touch Grips 2078300
- Klein Tools Crimping Tools