KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Stripper, 22 to 10 AWG, 8-1/4 In

KLEIN TOOLS| Zoro #: G1377302| Mfr #: 1010

$20.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Narrow, Serrated Plier Nose to Pull, Loop and Bend Wire, Long, Curved Cutting Blade
Handle Type: Cushion Grip
Overall Length: 8-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1377302 Mfr #: 1010
Features: Narrow, Serrated Plier Nose to Pull, Loop and Bend Wire, Long, Curved Cutting BladeHandle Type: Cushion Grip
Overall Length: 8-1/4"Capacity: 22 to 10 AWG
Cable Type: Solid and StrandedHandle Material: Plastic Coated
Insulated: YesTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Wire Stripper, Insulated Yes, Overall Length 8-1/4 In., Capacity 22 to 10 AWG, Cable Type Solid and Stranded, Standard Tool (Accessory Needed for Tethering), Functions Strip/Cut/Crimp, Handle Type Cushion Grip, Handle Material Plastic Coated, Features Narrow, Serrated Plier Nose to Pull, Loop and Bend Wire, Long, Curved Cutting Blade

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews