PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Safety Cutter, Disp, 5-3/4 in., Red, PK10

KLEVER KONCEPT| Zoro #: G1057061| Mfr #: KCJ-2R

$21.56 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: (2) Cutting Areas, Protects Contents From DamageOverall Thickness: 3/8"Blade Change: Non-Changeable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1057061 Mfr #: KCJ-2R
Features: (2) Cutting Areas, Protects Contents From DamageOverall Thickness: 3/8"
Blade Change: Non-ChangeableTether Capable: Standard Tool (Accessory Needed for Tethering)
Left/Right Hand: Right HandedBlade Type: Safety Recessed
Handle Material: plasticOverall Width: 1-7/8"
Blade Material: Carbon SteelOverall Length: 5-3/4"
Application: Boxes, CartonsNumber of Blades Included: 1
Stores: No StorageHandle Color: Red
Disposable: YesMetal Detectable: No
Item: Safety CutterPosition: 2
Blade Operation: Fixed BladeHandle Type: Oval
Country of Origin (subject to change): United States

Description

Safety Utility Knife, Disposable, Overall Length 5 3/4 In., Overall Width 1 7/8 In., Overall Thickness 3/8 In., Knife Material Plastic, Red, Blade Type Utility, Number of Segments 1, Blade Material Carbon Steel, Handle Type Oval, Package Quantity 10

Reviews