SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Safety Cutter, Disp, 5-3/4 in., Yellow, PK10

KLEVER KONCEPT| Zoro #: G0258404| Mfr #: KCJ-2Y

$22.96 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Blade Change: Non-ChangeableApplication: Boxes, CartonsFeatures: (2) Cutting Areas, Protects Contents From Damage
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0258404 Mfr #: KCJ-2Y
Blade Change: Non-ChangeableApplication: Boxes, Cartons
Features: (2) Cutting Areas, Protects Contents From DamageBlade Material: Carbon Steel
Item: Safety CutterHandle Color: Yellow
Overall Length: 5-3/4"Metal Detectable: No
Blade Operation: Fixed BladePosition: 2
Blade Type: Safety RecessedDisposable: Yes
Handle Type: OvalHandle Material: plastic
Overall Width: 1-7/8"Number of Blades Included: 1
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Thickness: 3/8"
Stores: No StorageLeft/Right Hand: Right Handed
Country of Origin (subject to change): United States

Description

Safety Utility Knife, Disposable, Overall Length 5 3/4 In., Overall Width 1 7/8 In., Overall Thickness 3/8 In., Knife Material Plastic, Yellow, Blade Type Utility, Number of Segments 1, Blade Material Carbon Steel, Handle Type Oval, Package Quantity 10

Reviews