Klever
Safety Cutter, 4 5/8 in L, Fixed Blade, Safety Recessed, Contoured Plastic Handle, Blue, 10 Pack
Mfr # KCJ-1B
Zoro # G1331416
$24.99
27% off
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Operation Fixed Blade
- Blade Type Safety Recessed
- Overall Length 4 5/8 in
- Handle Type Contoured
- Blade Material Steel
Explore More Products
- KLEVER Safety Cutter, Fixed Blade, Safety Recessed, Boxes; Film; Tape KCJ-1G
- KLEVER Safety Cutter, 4 5/8 in L, Fixed Blade, Safety Recessed, Contoured Plastic Handle, Yellow, 10 Pack KCJ-1Y
- KLEVER Safety Cutter, Fixed Blade, Safety Recessed, Boxes; Film; Tape KCJ-1K
- KLEVER Safety Cutter, Fixed Blade, Safety Recessed, Boxes; Film; Tape PLS-300XC-20
- KLEVER Durable Safety Cutter PLS-302XC-20
- KLEVER Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polymer KCJ-4B-30
- KLEVER Safety Cutter, PK10 ECO-200XC-30EX
- KLEVER Safety Cutter, PK 10 ECO-200XC-65EX
- KLEVER Concealed Blade Orange Safety Cutter KCJ-XC-35G
- PACIFIC HANDY CUTTER Safety Cutter, Fixed, Plastic EBC1X
- WESTWARD Linoleum Knife, Curved, For Cutting Linoleum And Vinyl Tile, 8 in L. 13A733
- Klever Knives, Cutters & Snips