KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Cutter, Disp, 5-3/4 in., Black, PK10

KLEVER KUTTER| Zoro #: G1191784| Mfr #: KCJ-1K

$16.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 1-1/4"
Handle Color: Black
Disposable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1191784 Mfr #: KCJ-1K
Overall Width: 1-1/4"Handle Color: Black
Disposable: YesOverall Length: 4-5/8"
Blade Operation: Fixed BladeLeft/Right Hand: Right Handed
Blade Change: Non-ChangeableBlade Material: Carbon Steel
Stores: No StorageBlade Type: Safety Recessed
Item: Safety CutterOverall Thickness: 3/8"
Handle Type: ContouredPosition: 2
Application: Boxes, CartonsNumber of Blades Included: 1
Features: (2) Cutting Areas, Protects Contents From DamageHandle Material: plastic
Metal Detectable: NoTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Safety Cutter, Fixed Blade, Blade Type Safety Recessed, Blade Change Non-Changeable, Overall Length 5-3/4 In., Blade Material Carbon Steel, Handle Color Black, Handle Material Plastic, Number of Blades Included 1, Standard Tool(Accessory Needed for Tethering), Overall Width 1-1/4 In., 1 Position, Overall Thickness 3/8 In., Handle Type Disposable Straight, (2) Cutting areas, Protects Contents From Damage, Stores No, Boxes, Cartons, Standards NSF Approved, Includes Blade, Package Quantity 10

Reviews