SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Safety Cutter, Disp, 5-3/4 in., Orange, PK10

KLEVER KUTTER| Zoro #: G0847226| Mfr #: KCJ-1G

$15.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: NoPosition: 2Overall Width: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0847226 Mfr #: KCJ-1G
Metal Detectable: NoPosition: 2
Overall Width: 1-1/4"Blade Operation: Fixed Blade
Disposable: YesApplication: Boxes, Cartons
Handle Type: ContouredLeft/Right Hand: Right Handed
Item: Safety CutterBlade Change: Non-Changeable
Handle Color: OrangeTether Capable: Standard Tool (Accessory Needed for Tethering)
Blade Material: Carbon SteelFeatures: (2) Cutting Areas, Protects Contents From Damage
Overall Length: 4-5/8"Blade Type: Safety Recessed
Number of Blades Included: 1Overall Thickness: 3/8"
Handle Material: plasticStores: No Storage
Country of Origin (subject to change): United States

Description

Safety Cutter, Fixed Blade, Blade Type Safety Recessed, Blade Change Non-Changeable, Overall Length 5-3/4 In., Blade Material Carbon Steel, Handle Color Orange, Handle Material Plastic, Number of Blades Included 1, Standard Tool(Accessory Needed for Tethering), Overall Width 1-1/4 In., 1 Position, Overall Thickness 3/8 In., Handle Type Disposable Straight, (2) Cutting areas, Protects Contents From Damage, Stores No, Boxes, Cartons, Standards NSF Approved, Includes Blade, Package Quantity 10

Reviews