Safety Cutter, Disp, 5-3/4 in., Yellow, PK10

KLEVER KUTTER| Zoro #: G1634972| Mfr #: KCJ-1Y

$15.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: (2) Cutting Areas, Protects Contents From Damage
Overall Thickness: 3/8"
Blade Change: Non-Changeable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1634972 Mfr #: KCJ-1Y
Features: (2) Cutting Areas, Protects Contents From DamageOverall Thickness: 3/8"
Blade Change: Non-ChangeableTether Capable: Standard Tool (Accessory Needed for Tethering)
Left/Right Hand: Right HandedBlade Type: Safety Recessed
Handle Material: plasticOverall Width: 1-1/4"
Blade Material: Carbon SteelOverall Length: 4-5/8"
Application: Boxes, CartonsNumber of Blades Included: 1
Stores: No StorageHandle Color: Yellow
Disposable: YesMetal Detectable: No
Item: Safety CutterPosition: 2
Blade Operation: Fixed BladeHandle Type: Contoured
Country of Origin (subject to change): United States

Description

Safety Cutter, Fixed Blade, Blade Type Safety Recessed, Blade Change Non-Changeable, Overall Length 5-3/4 In., Blade Material Carbon Steel, Handle Color Yellow, Handle Material Plastic, Number of Blades Included 1, Standard Tool(Accessory Needed for Tethering), Overall Width 1-1/4 In., 1 Position, Overall Thickness 3/8 In., Handle Type Disposable Straight, (2) Cutting areas, Protects Contents From Damage, Stores No, Boxes, Cartons, Standards NSF Approved, Includes Blade, Package Quantity 10

Reviews