KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Cutter, 6-1/2 in., Black/Blue

KLEVER X-CHANGE| Zoro #: G1943331| Mfr #: KCJ-XC-B

$8.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 1-1/2"
Handle Color: Black/Blue
Disposable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1943331 Mfr #: KCJ-XC-B
Overall Width: 1-1/2"Handle Color: Black/Blue
Disposable: NoOverall Length: 6-1/2"
Blade Operation: Fixed BladeLeft/Right Hand: Right Handed
Blade Change: Push ButtonBlade Material: Carbon Steel
Stores: No StorageBlade Type: Safety Recessed
Item: Safety CutterOverall Thickness: 1/4"
Handle Type: OvalPosition: 1
Application: Boxes, CartonsNumber of Blades Included: 1
Features: Replaceable HeadHandle Material: plastic
Metal Detectable: NoTether Capable: Tether Ready
Country of Origin (subject to change): United States

Description

Safety Box Cutter, Retractable, Overall Length 6-1/2 In., Overall Width 1-1/2 In., Overall Thickness 1/4 In., 1 Position, Handle Color Blue, Blade Change Push Button, Blade Type Utility, Blade Material Carbon Steel, Handle Type Ergonomic, Replaceable Head, Handle Material Plastic, Boxes, Cartons, Number of Blades Included 1, Includes Blade

Reviews