BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Utility Blade, 2-Sided Cutter Head, PK25

KLEVER X-CHANGE| Zoro #: G1045974| Mfr #: KCJ-XH20

$26.02 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Blade Dispenser Included: NoMount Type: Push ButtonNumber of Blades Included: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1045974 Mfr #: KCJ-XH20
Blade Dispenser Included: NoMount Type: Push Button
Number of Blades Included: 25Number of Blade Points: 0
Primary Cutting Application: General PurposeNumber of Cutting Edges: 2
Blade Edge: StraightFits Utility Knives Stock No.: 6ANT3, 40P283, 6ANT4, 6ANT5, 6ANT6
Thickness: 0.125"Length: 2"
Width: 1"Item: Cutter Head with Blade
Material: Carbon SteelBlade Point Type: Safety Tip
Country of Origin (subject to change): United States

Description

Cutter Head w/Blades, Blade Type Utility Knife, Number of Segments 1, Length (In.) 2, Width (In.) 1, Thickness (In.) .025, Plastic and Metal Head, Carbon Steel Blades, Fits Utility Knives Stock No. G2302666-G1149172-G0786956-G1943331

Reviews