
A46N Supra Grinding Disc 5 x 1/4 x 5/8-11 T27, 10PK
Mfr # A46N1256.022A
Zoro # G921719033
product price:Â $80.75
/pk 10, $8.08/ea
Free Shipping & Returns
Key Features
Maximum Operating Speed
12,200 RPM
Wheel Type
Type 27
Abrasive Grade
Extra Coarse
Coating Coverage
Open
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A46N1256.022A
Zoro #
G921719033
UPC #
-
Country of Origin
Poland
Dimensions
Overall Diameter
5 in
Connector Size
5/8-11 in
Size
5 x 1/4 x 5/8-11
Details
Maximum Operating Speed
12,200 RPM
Wheel Type
Type 27
Abrasive Grade
Extra Coarse
Coating Coverage
Open
Abrasive Material
Aluminum Oxide
Backing Material
Resin/Fiberglass
Connector Type
5/8-11 Threaded Arbor
Item
Grinding Disc
Abrasive Type
Bonded
Abrasive Grit
46
Density Rating
High
Description
For use on Metal, Non-Ferrous Metals, Aluminum, Brass, Copper, and Nickel. A46N1256.022A, 5 x 1/4 x 5/8-11, 5 in, 5/8-11, Grinding Disc, Type 27, 5/8-11 Threaded Arbor, Resin/Fiberglass, Bonded, Aluminum Oxide, Extra Coarse, 46 Grit, A 46 N Supra, 12,200 RPM, 10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.