
Quick Change Disc QRC Non-woven Coarse 3"
Mfr # QRCNWACRSE300
Zoro # G821719195
product price:Â $91.49
/pk 25, $3.66/ea
Free Shipping & Returns
Key Features
Overall Diameter
3 in
Quick Change System
Type R/TR
Abrasive Material
Non-Woven Aluminum Oxide
Abrasive Type
Non-Woven
Backing Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QRCNWACRSE300
Zoro #
G821719195
UPC #
-
Country of Origin
Italy
Dimensions
Overall Diameter
3 in
Details
Item
Quick Change Disc
Quick Change System
Type R/TR
Abrasive Material
Non-Woven Aluminum Oxide
Abrasive Type
Non-Woven
Backing Material
Fabric
Color
Brown
Maximum Operating Speed
20,000 rpm
Disc Attachment System
Type R
Abrasive Grit
Coarse
Disc Attachment Type
TR
Abrasive Grade
Coarse
Application
Metal, Steel, Stainless Steel, and Aluminum.
Attachment Type
Twist-On/Off
Coating Coverage
Open
Style
Twist-On/Twist-Off
Description
Quick Change Disc QRC, Quick Roll Connect, Non-woven Coarse, 3" Diameter. For use on Metal, Steel, Stainless Steel, and Aluminum. 3 in, Quick Change Non-Woven Disc, Type R/TR, Non-Woven Aluminum Oxide, Non-Woven, Fabric, Brown, 20,000 RPM, Type R, Twist-On/Off, Twist-On/Twist-Off, Roll-On/Off, Open Coat. For Hard To Reach Areas. 25 Per Box.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.