SMT Titan 636 4-1/2" 60 Grit Flap Disc, 10PK

  • Mfr # 636060115T

  • Zoro # G721719004


product price:  $105.99
/pk 10, $10.60/ea
Free Shipping & Returns

Key Features

Density Rating
High
Connector Size
5/8-11 in
Flap Disc Type
Type 29
Connector Type
Threaded Hole
Face Angle
6-Degree Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
636060115T
Zoro #
G721719004
UPC #
-
Country of Origin
Poland

Dimensions

Connector Size
5/8-11 in
Overall Diameter
4-1/2 in

Details

Density Rating
High
Flap Disc Type
Type 29
Connector Type
Threaded Hole
Face Angle
6-Degree Angle
Abrasive Material
Lubricated Alumina Zirconia
Features
Trimmable Backing
Backing Material
Cotton/Polyester
Backing Plate Material
Plastic
Maximum Operating Speed
13,300 RPM
Color
Green
Abrasive Grit
60
Abrasive Grade
Medium
Abrasive Type
Coated
Item
Flap Disc

Description

Klingspor SMT Titan 636 4-1/2" 60 Grit Flap Disc, 636060115T, 4-1/2 in, 5/8-11 in, N/A, Flap Disc, Type 29, 6-Degree Angle, Threaded Hole, Plastic, Cotton/Polyester, Coated, Lubricated Alumina Zirconia, Medium, 60, SMT 636 Titan, 13,300 RPM, Trimmable Backing10 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.