SMT Titan 975 4-1/2" 80 Grit Flap Disc, 10PK

  • Mfr # 975080115T

  • Zoro # G821718808


product price:  $105.99
/pk 10, $10.60/ea
Free Shipping & Returns

Key Features

Flap Disc Type
Type 29
Overall Diameter
4-1/2 in
Connector Size
5/8-11 in
Connector Type
Threaded Hole
Backing Plate Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
975080115T
Zoro #
G821718808
UPC #
-
Country of Origin
Poland

Dimensions

Overall Diameter
4-1/2 in
Connector Size
5/8-11 in

Details

Item
Flap Disc
Flap Disc Type
Type 29
Connector Type
Threaded Hole
Backing Plate Material
Plastic
Backing Material
Polyester, Cotton
Abrasive Type
Coated
Abrasive Material
Ceramic
Maximum Operating Speed
13,300 rpm
Color
Red
Face Angle
6-Degree Angle
Density Rating
High
Features
Trimmable Backing
Abrasive Grade
Medium
Abrasive Grit
80

Description

Klingspor SMT Titan 975 4-1/2" 80 Grit Flap Disc, 975080115T, 4-1/2 in, 5/8-11 in, N/A, Flap Disc, Type 29, 6-Degree Angle, Threaded Hole, Plastic, Cotton/Polyester, Coated, Ceramic, Medium, 80, SMT 975 Titan, 13,300 RPM, Trimmable Backing10 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.