Kmc
Cable Clamp, 1-1/16" dia., 1" W, PK10
- Mfr # COV1817Z1
- Zoro # G6279633
$8.65
Pk of 10
Must order in multiples of 2
Subtotal: $17.30
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 1 1/16 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1 in
- Clamp Color Gray
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- KMC 1/2 In Dia. Rubber Cushion Clamp 0.281 Hole COL0809AL
- KMC Cable Clamp, 3" dia., 1" W, PK5 COV4917Z1
- KMC Clamp, Cushioned, EPDM, Dia 5/8 In, PK25 COL1009AL
- KMC Cable Clamp, 1/2" dia., 1/2" W, PK10 CFV0909Z1
- KMC 3/8 In Dia. Rubber Cushion Clamp 0.281 Hole COL0609AL
- KMC Cable Clamp, 3/8" dia., 1/2" W, PK10 CJ0607Z1
- KMC Cable Clamp, 5/8" dia., 3/4" W, PK500 COV1113Z1
- KMC Cable Clamp, 4" dia., 1" W, PK100 COV6517Z1
- KMC Cable Clamp, 1-1/8" dia., 3/4" W, PK250 COL1813Z1
- ECM INDUSTRIES 2PK12Rubb Insul Clamp PPR-1550
- MIDWEST FASTENER 7/8" x 1.2" Zinc Plated Steel Center Mount Handle Clips 6PK 66582
- Kmc Cable Clamps & Clips