Kmc
Cable Clamp, 1-1/8" dia., 1/2" W, PK10
- Zoro #: G6245178
- Mfr #: COL1809SS
Hover or click to zoom Tap to zoom
Key Features
- Clamp Material: 304 Stainless Steel
- Cable Clamping Dia.: 1 1/8 in
- Clamp Thickness: 0.048 in
- Clamp Band Width: 1/2 in
- Clamp Color: Gray
- Clamp Finish: Natural
- Mounting Hole Dia.: 0.2813 in
- Type: Cushioned
$19.69
Pk of 10, $1.97/ea
Subtotal: $19.69
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- KMC Cable Clamp, 3" dia., 1/2" W, PK10 COL3009SS
- KMC Cable Clamp, 2" dia., 1" W, PK10 COV3317Z1
- KMC Cable Clamp, 15/16" dia., 1/2" W, PK10 COV1609Z1
- KMC Cable Clamp, 3-1/2" dia., 1/2" W, PK10 COL3409Z1
- KMC Cable Clamp, 3/16" dia., 1/2" W, PK50 CO0309Z1
- KMC Cable Clamp, 5/8" dia., 1/2" W, PK10 CFV1109Z1
- KMC Cable Clamp, 7/16" dia., 1/2" W, PK1000 COL0709Z1
- KMC Cable Clamp, 1-1/16" dia., 3/4" W, PK25 COV1813Z1
- KMC Cable Clamp, 5/16" dia., 1/2" W, PK2500 CWV0607Z1
- ZSI Half Loop Clamp, 3/8", Vinyl Dipped HVN-06
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1 1/4, PK10 COL2009SS
- Kmc Cable Clamps & Clips