Kmc
Cable Clamp, 1-3/8" dia., 1/2" W, PK500
- Zoro #: G6263472
- Mfr #: COL2209Z1
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Cable Clamp
- Clamp Material: Galvanized Steel
- Cable Clamping Dia.: 1 3/8 in
- Clamp Thickness: 0.048 in
- Clamp Band Width: 1/2 in
- Clamp Color: Gray
- Clamp Finish: Hot Dipped Galvanized
- Package Quantity: 500
$341.08
Pk of 500, $0.68/ea
Subtotal: $341.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Kmc #COL2209Z1 Specifications
- Zoro #: G6263472
- Mfr #: COL2209Z1
- Item: Cable Clamp
- Clamp Material: Galvanized Steel
- Cable Clamping Dia.: 1 3/8 in
- Clamp Thickness: 0.048 in
- Clamp Band Width: 1/2 in
- Clamp Color: Gray
- Clamp Finish: Hot Dipped Galvanized
- Package Quantity: 500
- Mounting Hole Dia.: 0.2813 in
- Temp. Range (F): -50 to +350
- Coating Material: EPDM Rubber
- Type: Cushioned
- Liner Color: Black
- Cushion Type: Extruded EPDM
- Country of Origin (subject to change): United States
Description
Cable Clamp, Cable Clamp, Cushioned, Galvanized Steel, Cable Clamping Dia. 1 3/8 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.048 in, Clamp Band Width 1/2 in, Gray, Extruded EPDM Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -50 to +350, EPDM Rubber Coating Material, Liner Color Black, Package Quantity 500
Reviews of Kmc #COL2209Z1
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KMC Cable Clamp, 7/16" dia., 5/8" W, PK1250 COV0811Z1
- KMC Cable Clamp, 1-1/8" dia., 3/4" W, PK25 COV1913Z1
- KMC Cable Clamp, 3/16" dia., 1/2" W, PK50 COL0309Z1
- KMC Cable Clamp, 1-1/16" dia., 7/8" W, PK250 COV1815Z1
- KMC Cable Clamp, 4" dia., 3/4" W, PK125 COV6513Z1
- KMC Cable Clamp, 15/16" dia., 3/4" W, PK10 CDV1513Z1
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK1000 COL0409Z1
- GARDNER BENDER Plastic Kwik Clip, 3/8", PK6 GKK-1538
- KABLE KONTROL Aluminum Cable Clamps - 1-1/4" Diameter - Rubber Insulated - 100 Pcs, 100PK CC-5019-C
- HAINES PRODUCTS Replacement for Tessco 22448 22448
- STEEL GRIP CABLETIE W/MNT 8""50#WHT MT-S-200-8-NC
- Kmc Cable Clamps & Clips