Kmc
Cable Clamp, 1" dia., 1/2" W, PK10
- Mfr # CFV1709Z1
- Zoro # G6243723
$8.05
Subtotal: $8.05
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 1 in
- Clamp Thickness 0.025 in
- Clamp Band Width 1/2 in
- Clamp Color Gray
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- KMC Cable Clamp, 3/8" dia., 1/2" W, PK10 CFV0709Z1
- KMC Cable Clamp, 1/8" dia., 1/2" W, PK50 CW0207Z1
- KMC Cable Clamp, 1-5/8" dia., 1/2" W, PK10 COV2709Z1
- KMC Cable Clamp, 9/16" dia., 1/2" W, PK10 CDV0909Z1
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 CFV0509Z1
- KMC Cable Clamp, 2-1/2" dia., 1/2" W, PK5 COL4009Z1
- KMC Cable Clamp, 11/16" dia., 3/4" W, PK500 CDV1113Z1
- KMC Cable Clamp, 5/8" dia., 3/4" W, PK10 CJV1113Z1
- KMC Cable Clamp, 3/8" dia., 3/4" W, PK1000 COV0713Z1
- X1 TOOLS 1/4" Black Nylon Cable Clamp (1 Clamp) X1E-CON-CLA-CAB-1250x1
- WRAP-IT Cable Label Asrtd Nylon 412-CL-V-MC
- Kmc Cable Clamps & Clips