Kmc

Cable Clamp, 3/16" dia., 1/2" W, PK2500

Kmc Cable Clamp, 3/16" dia., 1/2" W, PK2500 CFV0409Z1
Hover or click to zoom Tap to zoom
Key Features
  • Item: Cable Clamp
  • Clamp Material: Galvanized Steel
  • Cable Clamping Dia.: 3/16 in
  • Clamp Thickness: 0.025 in
  • Clamp Band Width: 1/2 in
  • Clamp Color: Gray
  • Clamp Finish: Hot Dipped Galvanized
  • Package Quantity: 2,500
See full product details
$558.43
Pk of 2500, $0.22/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Kmc #CFV0409Z1 Specifications

  • Item: Cable Clamp
  • Clamp Material: Galvanized Steel
  • Cable Clamping Dia.: 3/16 in
  • Clamp Thickness: 0.025 in
  • Clamp Band Width: 1/2 in
  • Clamp Color: Gray
  • Clamp Finish: Hot Dipped Galvanized
  • Package Quantity: 2,500
  • Mounting Hole Dia.: 0.2813 in
  • Temp. Range (F): -30 to +180
  • Cushion Type: Vinyl
  • Coating Material: Vinyl Plastisol
  • Type: Cushioned with Flared Edge
  • Liner Color: Black
  • Country of Origin (subject to change): United States

Description

Cable Clamp, Cable Clamp, Cushioned with Flared Edge, Galvanized Steel, Cable Clamping Dia. 3/16 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.025 in, Clamp Band Width 1/2 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 2500

Reviews of Kmc #CFV0409Z1

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.