Kmc
Cable Clamp, 3/4" dia., 1" W, PK10
- Mfr # COV1317Z1
- Zoro # G6244292
$7.65
Subtotal: $7.65
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 3/4 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1 in
- Clamp Color Gray
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- KMC Cable Clamp, 9/16" dia., 1/2" W, PK10 CDV0909Z1
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 CFV0509Z1
- KMC Cable Clamp, 5/16" dia., 3/4" W, PK10 CF0513Z1
- KMC Cable Clamp, 5/8" dia., 1/2" W, PK10 CFV1109Z1
- KMC Cable Clamp, 7/16" dia., 1/2" W, PK50 COV0809Z1
- KMC Cable Clamp, 1/2" dia., 1/2" W, PK10 CFV0909Z1
- KMC Cable Clamp, 1" dia., 1/2" W, PK10 CDL1609Z1
- KMC Cable Clamp, 1" dia., 1/2" W, PK500 CHV1709Z1
- KMC Cable Clamp, 9/16" dia., 5/8" W, PK10 COV1011Z1
- NEWPORT FASTENERS 3/8x.203x.595 Standard Nylon Cable Clamps/Clamping Dia.: 3/8"/Hole Size: .203"/Contact.595" , 2500PK 336600
- ZORO SELECT Cable Tie Mounting Pad, 4 Entries, Nylon 6/6, 0.14 in Slot Wd, 0.05 in Slot Ht, Natural, 100 PK 6EEE7
- Kmc Cable Clamps & Clips