Kmc
Cable Clamp, 3/4" dia., 1/2" W, PK1000
- Zoro #: G6304641
- Mfr #: CO1209Z1
Hover or click to zoom Tap to zoom
Key Features
- Item: Cable Clamp
- Clamp Material: Galvanized Steel
- Cable Clamping Dia.: 3/4 in
- Clamp Thickness: 0.048 in
- Clamp Band Width: 1/2 in
- Clamp Color: Gray
- Clamp Finish: Hot Dipped Galvanized
- Package Quantity: 1,000
$195.79
Pk of 1000, $0.20/ea
Subtotal: $195.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- KMC Cable Clamp, 2-3/4" dia., 3/4" W, PK5 COV4513Z1
- KMC Cable Clamp, 1-3/8" dia., 3/4" W, PK25 COV2313Z1
- KMC Cable Clamp, 3/16" dia., 1/2" W, PK10 CJ0309Z1
- KMC Cable Clamp, 1-1/8" dia., 1/2" W, PK10 COL1809SS
- KMC Cable Clamp, 1-5/8" dia., 3/4" W, PK10 COV2713Z1
- KMC Cable Clamp, 3/8" dia., 3/4" W, PK1000 COV0713Z1
- KMC Cable Clamp, 1-1/2" dia., 1/2" W, PK10 CJV2509Z1
- KMC Cable Clamp, 1-1/8" dia., 1/2" W, PK10 COV1909Z1
- ZSI SPN Loop Clamp, 1/2x1/2", 0.265" Hole, SS SPN-08SS
- PANDUIT Latching Wire Clip, Push Mount, .25" (6 LWC25-H25-C20
- Kmc Cable Clamps & Clips