Kmc
Cable Clamp, 3/8" dia., 1/2" W, PK1000
- Zoro #: G6261232
- Mfr #: COL0609SS
Hover or click to zoom Tap to zoom
Key Features
- Clamp Material: 304 Stainless Steel
- Cable Clamping Dia.: 3/8 in
- Clamp Thickness: 0.032 in
- Clamp Band Width: 1/2 in
- Clamp Color: Gray
- Clamp Finish: Natural
- Mounting Hole Dia.: 0.2813 in
- Cushion Type: Extruded EPDM
$588.43
12% off
$514.99
Pk of 1000, $0.51/ea
Subtotal: $514.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- KMC Cable Clamp, 1/2" dia., 3/4" W, PK10 COL0813SS
- KMC Cable Clamp, 1/8" dia., 1/2" W, PK50 CW0207Z1
- KMC Cable Clamp, 1" dia., 1/2" W, PK10 COL1609SSS
- KMC Cable Clamp, 3/4" dia., 1/2" W, PK10 CJV1309Z1
- KMC Clamp, Cushioned, EPDM, Dia 3/4 In, PK25 COL1209AL
- KMC Cable Clamp, 5/8" dia., 1" W, PK10 CDV1017Z1
- KMC Cable Clamp, 5/8" dia., 1/2" W, PK1000 COV1109Z1
- KMC Cable Clamp, 7/16" dia., 1/2" W, PK250 COL3409Z1
- KMC Cable Clamp, 7/16" dia., 1/2" W, PK50 CWV0807Z1
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK1000 CCH50-S10-M0
- DEL CITY DIV OF ACTUANT Del City 2508 Black Cable Clamps- 1/2", 100 Pieces/box 2508
- Kmc Cable Clamps & Clips