Kmc
Cable Clamp, 3/8" dia., 1/2" W, PK2500
- Zoro #: G6285592
- Mfr #: CJ0607Z1
Hover or click to zoom Tap to zoom
Key Features
- Clamp Material: Galvanized Steel
- Cable Clamping Dia.: 3/8 in
- Clamp Thickness: 0.032 in
- Clamp Band Width: 1/2 in
- Clamp Color: Gray
- Clamp Finish: Hot Dipped Galvanized
- Package Quantity: 2500
- Mounting Hole Dia.: 0.2188 in
$322.99
Pk of 2500, $0.13/ea
Subtotal: $322.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- KMC Cable Clamp, 5/8" dia., 5/8" W, PK10 COL1011SS
- KMC Cable Clamp, 3/8" dia., 1" W, PK10 COV0717Z1
- KMC Cable Clamp, 3/4" dia., 1" W, PK10 COV1317Z1
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 COL0409SSS
- KMC Clamp, Cushioned, EPDM, Dia 1 In, PK25 COL1609AL
- KMC Cable Clamp, 3/16" dia., 3/4" W, PK50 CO0313Z1
- KMC Cable Clamp, 7/16" dia., 1/2" W, PK1000 COV0809Z1
- KMC Cable Clamp, 1-1/16" dia., 1" W, PK10 COV1817Z1
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 CDV0407Z1
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK CCPLTR2633-X
- MELTRIC 61-6A346 DRAW PLATE 61-6A346
- Kmc Cable Clamps & Clips