Kmc
Cable Clamp, 3/8" dia., 3/4" W, PK1000
- Zoro #: G6266482
- Mfr #: COV0713Z1
Hover or click to zoom Tap to zoom
Key Features
- Clamp Material: Galvanized Steel
- Cable Clamping Dia.: 3/8 in
- Clamp Thickness: 0.032 in
- Clamp Band Width: 3/4 in
- Clamp Color: Gray
- Clamp Finish: Hot Dipped Galvanized
- Package Quantity: 1000
- Mounting Hole Dia.: 0.4063 in
$185.99
Pk of 1000, $0.19/ea
Subtotal: $185.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- KMC Cable Clamp, 9/16" dia., 1/2" W, PK50 CO0909Z1
- KMC Cable Clamp, 3/4" dia., 1/2" W, PK10 CJV1309Z1
- KMC Cable Clamp, 3" dia., 1" W, PK5 COV4917Z1
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK50 CHV0507Z1
- KMC Cable Clamp, 1/2" dia., 3/4" W, PK50 CO0813Z1
- KMC Cable Clamp, 1" dia., 1" W, PK10 CDV1617Z1
- KMC Cable Clamp, 9/16" dia., 3/4" W, PK500 COV1013Z1
- KMC Cable Clamp, 3/4" dia., 3/4" W, PK10 CDV1213Z1
- KMC Cable Clamp, 1/2" dia., 1/2" W, PK1000 COL0809Z1
- NEWPORT FASTENERS 3/16x.203x.425 Hvy Dty Nylon Cable Clamps/Clamping Dia 3/16"/Hole Size: .203"/Contact.425", 2500PK 147929
- ZORO SELECT Cable Clamp, Nylon, 1 In, PK10 22CC50D1000
- Kmc Cable Clamps & Clips